Beli fresh milk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Greenfields Susu UHT Rendah Lemakatribut:
- Size (ml): 950
- Diamondfair Susu UHT Full CreamDeskripsi:Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
- Milk Life Susu Bebas LaktosaDeskripsi:MilkLife Fresh Milk Lactose Free Original 1000mlNikmati kebaikan alami susu segar bebas laktosa yang dirancang untuk siapa saja, termasuk mereka yang sensitif terhadap laktosa. Dengan nutrisi lengkap dari susu segar, varian ini mendukung gaya hidup aktif dan sehat.Komposisi- Susu sapi segar (100%)- Tanpa pengawet- Mengandung alergen
- Tote Spring Bed Vacuum Yama ClassicDeskripsi:Inside the Box:Yama Classic sesuai ukuran + Tote Pillow + Cutter*Bonus bantal: 1pcs (untuk ukuran 90, 100, 120, & 140)atribut:
- Material: 3D Premium Knitted Fabric
- Thickness (cm): 25
- Crecia WYPALL WIPERS X70 (Lap Penyerap)Deskripsi:With excellent strength and absorption ability, can be used in the same way even if soaked in water or solvent, there is no worry of waste thread or fuzz.atribut:
- Number of Sheets: 50/pack
- Size (cm): 33.5x34.3
- Mitsubishi Electric FA Goods Connector Terminal Block Conversion Unit I/O (DC)atribut:
- Altitude (m): Under 2000
- Installation Location: Inside the control panel
- Insulation Resistance (MΩ): 10 or more (between all DC external terminals <=> earth, between live parts)
- Operating Temperature and Humidity Range (°C, %): 0 to 55, 5 to 95 RH (no condensation)
- Rated Voltage (V): DC24
- Storage Temperature and Humidity Range (°C, % RH): -25 to 75, 5 to 95% RH (no condensation)
- Unit Type: Screws: M4 x 0.7 mm x 12 mm or larger, tightening torque: 78 to 118 N-cm (8 to 12 kgf-cm), DIN rail: Compatible DIN rails: TH35-7.5Fe, TH35-7.5AL (JIS C 2812 compliant)
- Milk Life Susu UHT Full CreamDeskripsi:- Susu MilkLife UHT hadir dengan kebaikan MAXINUTRI.- Memiliki kandugan Kalsium, Sumber Fosfor, Sumber Vitamin B2- Kemasan yang pas dalam gengaman dan mudah dibuka oleh anak- Kemasan ramah Lingkungan dan dapat diolah kembaliatribut:
- Variant: Full Cream
- SMC 5-port Solenoid Valve SQ213 Seriesatribut:
- Number of Ports: 5
- Suitable fluid: Air
- IDEC PLC with Annunciator Program (PLC Khusus Pemantau Alarm)atribut:
- UL Certification: Yes
- TUV Certification: Yes
- CE marking: Yes
- Hazardous Location: Class I Div 2
- VERSA-MATIC Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)Deskripsi:Aluminum housing air-operated double diaphragm pumps are lightweight, mildly resistant to chemicals, and suited for applications that require the pump to be relocated often. They're used for dewatering in mining applications or for transferring oil, paint, and gas.atribut:
- UNSPSC: 40151548
- Display Qty: 1
- Display Sell UOM: EA
- Duty cycle: Continuous
- For Use With Potable Systems: No
- Manifold Connection: Single Port
- Manifold Connection Type: NPT
- Media Discharge Location: Center; Top
- Media Intake Location: Bottom; Center
- Power Source: Air
- Priming: Self-Priming
- Valve Type: Ball
- Unoair Air Drillatribut:
- Air inlet: 1/4 Inch
- Air Hose: 3/8 Inch
- GETRA Dishwasher Commercial Hood Type (Mesin Cuci Piring)Deskripsi:Mesin untuk mencuci peralatan dapur, piring, mangkuk, gelas, sendok dan garpu yang praktis dengan bukaan pintu buka atasatribut:
- Wash Pump Power (W): 750
- Rinse Pump Power (W): 100
- Heater Power (W): 9000
- Voltage (V): 220
- Wash Tank Capacity (L): 42
- Rinse Tank Capacity (L): 47
- Rinse Temperature (°C): 80-85
- Rinse Time (s): 6-13 (8step)
- Rinse Water (L/10sec): 3
- Wash Capacity (dish/hour): 2000 (with Dish Dia. 15cm)
- Wash Time (s): 40-120 (8step)
- Washing Temperature (°C): 60-65
- Milk Life Susu UHT CokelatDeskripsi:- Susu MilkLife UHT hadir dengan kebaikan MAXINUTRI.- Memiliki kandugan Kalsium, Sumber Fosfor, Sumber Vitamin B2- Kemasan yang pas dalam gengaman dan mudah dibuka oleh anak- Kemasan ramah Lingkungan dan dapat diolah kembali
- Ultra Milk Susu UHT Coklatatribut:
- Flavor: Chocolate
- Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Type: HVS Copier Paper
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
- Indomie Mie Instan Gorengatribut:
- Size (g): 85
- Bear Brand Susu SterilDeskripsi:BEAR BRAND terbuat dari 100% susu murni berkualitas tinggi yang telah mengalami proses sterilisasi tanpa penambahan bahan pengawet sehingga dapat langsung dikonsumsi.Dengan segala kebaikan susu, kemurnian BEAR BRAND dapat membantu menjaga kesehatan tubuh.atribut:
- Flavor: Plain
- Packaging: Can
- Variant: Stertilized Milk Ready to Drink
Daftar Harga fresh milk Terbaru October 2026
| Greenfields Susu UHT Full Cream | Rp26.900 |
| Ultra Milk Susu UHT Full Cream | Rp5.900 |
| Greenfields Susu UHT Rendah Lemak | Rp31.900 |
| Diamondfair Susu UHT Full Cream | Rp5.900 |
| Milk Life Susu Bebas Laktosa | Rp129.900 |
| Tote Spring Bed Vacuum Yama Classic | Rp1.799.900 |
| Crecia WYPALL WIPERS X70 (Lap Penyerap) | Rp3.599.900 |
| Mitsubishi Electric FA Goods Connector Terminal Block Conversion Unit I/O (DC) | Rp749.900 |
| Custom Digital Thermo Meter | Rp629.900 |
| Milk Life Susu UHT Full Cream | Rp129.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/jvP104718715-1.jpg)
/6bP112425227-1.jpg)



/k4P109157724-1.jpg)
/leP109583770-1.jpg)

/qxP107813969-1.jpg)


/m7P114890799-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)